This product requires certification to purchase.

Single Handle Valve Trim in Vibrant French Gold

KOHLER

Parallel® Single Handle Valve Trim in Vibrant French Gold

  • Fast #
  • Part #KTS23501-4-AF
  • Item #10078291
  • Manufacturer Part #TS23501-4-AF
4.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Valve Trim in Vibrant French Gold

  • Fast #
  • Part #KTS23501-4-AF
  • Item #10078291
  • Manufacturer Part #TS23501-4-AF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Parallel®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/4
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Type:
KTS23501-4-AF
UPC:
195711046062
Width:
6-1/4