This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

KOHLER

Parallel® Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K22567-4-BL
  • Item #8963257
  • Manufacturer Part #22567-4-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K22567-4-BL
  • Item #8963257
  • Manufacturer Part #22567-4-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single handle controls both on/off activation and temperature settings
  • 8-3/4-in (222 mm) stationary spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Parallel®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Reach:
8-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
885612792983
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7-5/8 in