This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Parallel® Single Handle Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22567-4-2MB
  • Item #9273922
  • Manufacturer Part #22567-4-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22567-4-2MB
  • Item #9273922
  • Manufacturer Part #22567-4-2MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single handle controls both on/off activation and temperature settings
  • 8-3/4 in (222 mm) stationary spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
9-11/16 in
Faucet Center Size
4 in
Faucet Height
3-3/16 in
Flow Rate
1.2 gpm
Height
3-3/16 in
Spout Reach
9-11/16 in
Width
7-5/8 in
Included Components
Deck Plate Included
Yes
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Cartridge Type
Ceramic Disc
Collection
Parallel®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
885612925343