This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Parallel® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23484-4K-BV
  • Item #10010846
  • Manufacturer Part #23484-4K-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23484-4K-BV
  • Item #10010846
  • Manufacturer Part #23484-4K-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 5-1/4 in (133 mm) spout height
  • 5 in (127 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6-1/16 in
Flow Rate
1.0 gpm
Handle Length (in)
2-7/16 in
Height
6-1/16 in
Maximum Deck Thickness
2 in
Spout Height
5-1/4 in
Spout Reach
5 in
Width
2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Parallel®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711048226