This product requires certification to purchase.

Vacuum Breaker in Vibrant Brushed Bronze

KOHLER

Persona Vacuum Breaker in Vibrant Brushed Bronze

  • Fast #
  • Part #K9660-BV
  • Item #7200332
  • Manufacturer Part #9660-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Persona Vacuum Breaker in Vibrant Brushed Bronze

  • Fast #
  • Part #K9660-BV
  • Item #7200332
  • Manufacturer Part #9660-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
1-1/2 in
Length
1-1/2 in
Characteristics & Features
Collection
Persona
Color Finish Name
Vibrant Brushed Bronze
Material
Brass
Warranty & Product Information
ASSE Standards
ASSE 1014
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612450432