This product requires certification to purchase.

2-3/16 x 2-3/16 in. Plastic Dual Flush Actuator in Matte Black

KOHLER

Persuade® 2-3/16 x 2-3/16 in. Plastic Dual Flush Actuator in Matte Black

  • Fast #
  • Part #K186-BL
  • Item #8358032
  • Manufacturer Part #186-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Persuade® 2-3/16 x 2-3/16 in. Plastic Dual Flush Actuator in Matte Black

  • Fast #
  • Part #K186-BL
  • Item #8358032
  • Manufacturer Part #186-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 882
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Water-saving dual-flush actuator offers two flushing options
  • Large top-mount buttons provide an ergonomic experience
  • Spring-loaded buttons facilitate a smooth actuation
  • For use only with the Persuade Curv K-6355 toilet
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/16 in
Height
1-7/16 in
Length
2-3/16 in
Width
2-3/16 in
Characteristics & Features
Brand Model Compatibility
K-6355
Collection
Persuade®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Plastic
Material
Plastic
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Dual Flush Actuator
UPC
885612840189