This product requires certification to purchase.

Pressure Balance Valve Trim in Polished Chrome

KOHLER

Pinstripe® Pressure Balance Valve Trim in Polished Chrome

  • Fast #
  • Part #KT98757-3A-CP
  • Item #4505733
  • Manufacturer Part #T98757-3A-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Pressure Balance Valve Trim in Polished Chrome

  • Fast #
  • Part #KT98757-3A-CP
  • Item #4505733
  • Manufacturer Part #T98757-3A-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 110
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single cross handle provides on/off activation and temperature setting with a single operation
  • Includes diverter button
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Pinstripe® collection
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Wall-mount installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-15/16 in
Escutcheon Width
6-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pinstripe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
885612179371