This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

KOHLER

Pinstripe® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K13114-CP
  • Item #2396184
  • Manufacturer Part #13114-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K13114-CP
  • Item #2396184
  • Manufacturer Part #13114-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Tools and drilling template included for easy installation
  • Requires Certification
Dimensions & Measurements
Depth
3-11/25 in
Height
2-1/4 in
Length
9-5/8 in
Projection
3-7/16 in
Width
9-63/100 in
Characteristics & Features
Collection
Pinstripe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
650531274823