This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Moderne Brass

KOHLER

Pitch® Diverter Tub Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K97089-2MB
  • Item #9274411
  • Manufacturer Part #97089-2MB
4.5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Diverter Tub Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K97089-2MB
  • Item #9274411
  • Manufacturer Part #97089-2MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 in diverter spout with 1/2 in slip-fit connection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • Coordinates with Pitch® bath and shower trim
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Pitch®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-59/100 in
Installation Type:
Wall Mount
Length:
6-93/100 in
Material:
Metal
Spout Reach:
6 in
Spout Type:
Diverter
UPC:
885612907233
WaterSense Labeled:
No
Width:
2-1/50 in