This product requires certification to purchase.

Wall Mount Filler in Vibrant® Brushed Nickel

KOHLER

Pitch® Wall Mount Filler in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97089-BN
  • Item #7780766
  • Manufacturer Part #97089-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Wall Mount Filler in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97089-BN
  • Item #7780766
  • Manufacturer Part #97089-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" diverter spout with 1/2" slip-fit connection.
  • Requires Certification
Dimensions & Measurements
Height
1-59/100 in
Length
6-116/125 in
Spout Reach
6 in
Tub Spout Reach
6 in
Width
2-3/200 in
Characteristics & Features
Collection
Pitch®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Part Type
Tub Spout
Material
Zinc
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612699824