This product requires certification to purchase.

Cable Drain in Matte Black

KOHLER

PureFlo™ Cable Drain in Matte Black

  • Fast #
  • Part #KT37395-BL
  • Item #9030917
  • Manufacturer Part #T37395-BL
5 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Cable Drain in Matte Black

  • Fast #
  • Part #KT37395-BL
  • Item #9030917
  • Manufacturer Part #T37395-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 572
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle designed to complement contemporary bathroom decor
  • Trim can be easily removed when the design or finish needs updating
  • Not required for pressure testing the rough drain
  • Smooth, push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Requires Certification
Characteristics & Features
Collection
PureFlo™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Trim Only
No
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.2
IAPMO Listed
No
UPC
885612845979