This product requires certification to purchase.

Contemporary Rotary-Turn Cable Bath Drain Trim in Vibrant Brushed Bronze

KOHLER

PureFlo™ Contemporary Rotary-Turn Cable Bath Drain Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT37392-BV
  • Item #4288833
  • Manufacturer Part #T37392-BV
3.3 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Contemporary Rotary-Turn Cable Bath Drain Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT37392-BV
  • Item #4288833
  • Manufacturer Part #T37392-BV
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle designed to complement contemporary bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth rotary operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification
Dimensions & Measurements
Width
3-1/8 in
Characteristics & Features
Brand Model Compatibility
K-23723, K-37383, K-37385, K-78438, K-78439
Collection
PureFlo™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Drain Body Material
Metal
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
UPC
885612069672