This product requires certification to purchase.

Elongated Front Bidet Seat in White

KOHLER

PureWash® E880 Elongated Front Bidet Seat in White

  • Fast #
  • Part #K30805-0
  • Item #11458238
  • Manufacturer Part #30805-0
5 out of 5 Customer Rating
Brand image
KOHLER

PureWash® E880 Elongated Front Bidet Seat in White

  • Fast #
  • Part #K30805-0
  • Item #11458238
  • Manufacturer Part #30805-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sleek, handheld remote control with two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Three-level adjustable nozzle position, water temperature, and water pressure
  • Bidet wand rotates to deliver three personal cleansing spray modes; stream, mist, and air mist
  • Stainless steel wand is automatically cleaned before and after each use
  • 3D wash feature oscillates spray back and forth and side to side
  • Spa Spray mode activates air mist spray while automatically changing water temperature for a comfortable spray
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Motion-activated, hands-free opening/closing of cover
  • Requires Certification
Dimensions & Measurements
Depth
16-3/8 in
Height
5-13/16 in
Length
15-13/16 in
Width
15-13/16 in
Characteristics & Features
Collection
PureWash® E880
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Features
Heated Seat, Night Light, Warm Air Dryer
Seat Type
Bidet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
ASME
ASME A112.4.2
CSA Certified
CSA B45.16, CSA C22.2 No. 0, CSA C22.2 No. 64, CSA C22.2 No. 68
Fits Brand
KOHLER
Type
K30805-0
UPC
195711175595