This product requires certification to purchase.

18 in. Grab Bar in Vibrant Polished Nickel

KOHLER

Purist® 18 in. Grab Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K11892-SN
  • Item #3891375
  • Manufacturer Part #11892-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® 18 in. Grab Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K11892-SN
  • Item #3891375
  • Manufacturer Part #11892-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/4 in
Diameter
1-1/4 in
Height
2-7/16 in
Length
18 in
Width
2-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
IAPMO Listed
No
UPC
650531846877