This product requires certification to purchase.

3-1/4 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

KOHLER

Purist® 3-1/4 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #K35761-CP
  • Item #10170643
  • Manufacturer Part #35761-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® 3-1/4 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #K35761-CP
  • Item #10170643
  • Manufacturer Part #35761-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with faucets and accessories in the Purist collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Deck-mount / undercounter installation
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Fitting Size 1
1-1/16 in
Fitting Sizes
1-1/16 in
Height
3-1/4 in
Length
1-13/16 in
Maximum Deck Thickness
2-1/2 in
Spout Height
2-1/4 in
Spout Reach
3 in
Weight
0.825 lb
Characteristics & Features
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount, Undercounter
Material
Brass, Plastic
Warranty & Product Information
ADA Compliant
No
UPC
195711060006