This product requires certification to purchase.

60W 1-Light 16-7/8 in. Brushed Bronze Wall Sconce

KOHLER

Purist™ 60W 1-Light 16-7/8 in. Brushed Bronze Wall Sconce

  • Fast #
  • Part #K32375-SC01-BVL
  • Item #9508656
  • Manufacturer Part #32375-SC01-BVL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Purist™ 60W 1-Light 16-7/8 in. Brushed Bronze Wall Sconce

  • Fast #
  • Part #K32375-SC01-BVL
  • Item #9508656
  • Manufacturer Part #32375-SC01-BVL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A great piece for almost any space - master bathroom, guest bathroom, hallway, or bedside
  • Coordinates with other products in the Purist collection
  • Requires one bulb with medium (E26) base; type T bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • LED nightlight lasts up to 100,000 hours
  • Frosted-glass shade - installation hardware included
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
16-7/8 in
Width
4-3/4 in
Characteristics & Features
Collection
Purist™
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Traditional, Contemporary
Material
Aluminum, Glass, Steel
Number of Lights
1
Wall Sconce Type
Gooseneck
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 250.0
UL Listed
UL 1598
UPC
885612954398