This product requires certification to purchase.

Bidet Faucet in Matte Black

KOHLER

Purist® Bidet Faucet in Matte Black

  • Fast #
  • Part #K14431-4-BL
  • Item #9343258
  • Manufacturer Part #14431-4-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Purist® Bidet Faucet in Matte Black

  • Fast #
  • Part #K14431-4-BL
  • Item #9343258
  • Manufacturer Part #14431-4-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible connections for easy installation
  • Pop-up drain with lift rod and tailpiece
  • Vertical spray
  • Fixture-mount transfer valve/vacuum breaker
  • Lever handle style option
  • Quarter-turn washerless ceramic disc valves
  • Metal construction
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
5-1/2 in
Height
6-1/8 in
Length
5-1/2 in
Spout Reach
2-19/100 in
Width
5-1/2 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Flexible
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
4 Hole
Spray Type
Vertical
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
UPC
885612840431