This product requires certification to purchase.

Horizontal Bidet Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Purist® Horizontal Bidet Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14434-4A-2MB
  • Item #8965075
  • Manufacturer Part #14434-4A-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® Horizontal Bidet Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14434-4A-2MB
  • Item #8965075
  • Manufacturer Part #14434-4A-2MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One piece, self-contained ceramic disc valve allows both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • High-temperature limit setting for added safety
  • Available with straight handle
  • Flexible connections for easy installation
  • Pop-up drain with lift rod and tailpiece
  • 4-1/4-in (108 mm) swivel spray spout
  • Requires Certification
Dimensions & Measurements
Height
8 in
Spout Height
2-3/8 in
Spout Reach
4-1/4 in
Characteristics & Features
Bidet Type
Horizontal
Cartridge Type
Ceramic Disc
Collection
Purist®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spray Type
Horizontal
Trim Only
No
Warranty & Product Information
ADA Compliant
No
UPC
885612878885