Multi Function Hand Shower in Vibrant® Brushed Moderne Brass
Purist® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes Purist 1.75-GPM multifunction hand shower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
- Multifunction showerhead and hand shower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 GPM (6.6 lpm) flow rate.
- 30 in slide bar features adjustable mounting brackets for installation flexibility
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 5-61/100 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28 in
- Spray Type:
- Full, Massage
- UPC:
- 195711019424
- WaterSense Labeled:
- Yes
- Width:
- 5 in