Multi Function Hand Shower in Vibrant® Polished Nickel
Purist® Multi Function Hand Shower in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray.
- Full-coverage spray produces an encompassing spray ideal for everyday use.
- Pulsating massage spray targets sore muscles to ease away aches and pains.
- Silk spray releases a dense, luxurious spray ideal for rinsing.
- Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar).
- Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 7-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 11-3/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause, Massage
- UL Listed:
- No
- UPC:
- 885612922434
- WaterSense Labeled:
- No
- Width:
- 14-1/4 in