This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

KOHLER

Purist™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K22170-CP
  • Item #7729978
  • Manufacturer Part #22170-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K22170-CP
  • Item #7729978
  • Manufacturer Part #22170-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-5/16 in
Diameter
5-1/2 in
Faucet Connection Size
1/2 in
Height
5-1/2 in
Length
4-5/16 in
Showerhead Flow Rate
2.5 gpm
Width
5-1/2 in
Characteristics & Features
Collection
Purist™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Pulsating Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
ASTM
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
885612703682