Single Function Showerhead in Vibrant® Polished Nickel
Purist™ Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Flow rate: 2.5 gpm
- Coordinates with Purist® faucets and accessories
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 3-469/500 in
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Length:
- 3-15/16 in
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 3-15/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 650531935021
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in