This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Brushed Bronze

KOHLER

Purist® Single Handle Bar Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K7509-BV
  • Item #9926109
  • Manufacturer Part #7509-BV
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Bar Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K7509-BV
  • Item #9926109
  • Manufacturer Part #7509-BV
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Coordinates with other products in the Purist collection
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Faucet Height:
9-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
195711016171