This product requires certification to purchase.

Single Handle Multi Function Shower System in Vibrant® Brushed Nickel

KOHLER

Purist® Single Handle Multi Function Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22181-G-BN
  • Item #7729920
  • Manufacturer Part #22181-G-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Multi Function Shower System in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22181-G-BN
  • Item #7729920
  • Manufacturer Part #22181-G-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Escutcheon Height
6-13/16 in
Escutcheon Width
6-13/16 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Hose Length
60 in
Shower Arm Reach
8-1/16 in
Showerhead Flow Rate
2.5 gpm
Slide Bar Height
30 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Full, Pulsating Massage
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
885612744890