This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

  • Fast #
  • Part #K24982-AF
  • Item #9925856
  • Manufacturer Part #24982-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

  • Fast #
  • Part #K24982-AF
  • Item #9925856
  • Manufacturer Part #24982-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 33
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Unique three-function spray head with Sweep spray, Boost technology and aerated stream
  • Handle rotates 90° forward to prevent contact with backsplash
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • DockNetik magnetic docking system securely locks spray head into place when not in use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
23-13/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-3/8 in
Spout Reach
10 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
195711015273