This product requires certification to purchase.

Single Handle Water Filter Faucet in Vibrant® Polished Nickel

KOHLER

Purist® Single Handle Water Filter Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K24077-SN
  • Item #10197944
  • Manufacturer Part #24077-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Water Filter Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K24077-SN
  • Item #10197944
  • Manufacturer Part #24077-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary styling
  • Integrated air gap
  • Right-side lever handle
  • 8-3/8-in (213 mm) spout height
  • 5-1/2-in (140 mm) spout reach
  • Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • RO (reverse osmosis) compatible
  • Works with KOHLER filtration systems or as a cold water tap
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-3/8 in
Flow Rate
1.5 gpm
Spout Height
6-1/16 in
Spout Reach
5-1/2 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
195711084569