This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

  • Fast #
  • Part #K14406-3-TT
  • Item #9925784
  • Manufacturer Part #14406-3-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Titanium

  • Fast #
  • Part #K14406-3-TT
  • Item #9925784
  • Manufacturer Part #14406-3-TT
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction
  • Pop-up drain with lift rod and tailpiece
  • 5-1/2 in (140 mm) spout reach
  • Stationary spout
  • Quarter-turn washer less ceramic disc valves
  • Cross handles
  • Low gooseneck spout
  • 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Pop-up drain assembly included
  • Made in America
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8-1/2 in
Flow Rate
1.2 gpm
Height
8-503/1000 in
Maximum Deck Thickness
1-5/8 in
Spout Height
5-13/16 in
Spout Reach
5-1/2 in
Width
16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195711004116