This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13688-G-2MB
  • Item #8964953
  • Manufacturer Part #13688-G-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13688-G-2MB
  • Item #8964953
  • Manufacturer Part #13688-G-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function rain showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Katalyst Spray Technology with air induction ball joint
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-13/16 in
Diameter
8 in
Faucet Connection Size
1/2 in
Height
2-159/200 in
Length
2-81/100 in
Showerhead Flow Rate
1.75 gpm
Width
8 in
Characteristics & Features
Collection
Rainhead
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
885612739346