This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13694-2MB
  • Item #9274382
  • Manufacturer Part #13694-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13694-2MB
  • Item #9274382
  • Manufacturer Part #13694-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Solid brass construction for durability and reliability
  • 1/2 - 14 NPT connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Rainhead
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-3/4 in
Diameter:
12-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
3-3/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612881403
WaterSense Labeled:
No
Width:
12-7/16 in