This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

KOHLER

Reach™ Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K21710-L-2MB
  • Item #9274260
  • Manufacturer Part #21710-L-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Reach™ Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K21710-L-2MB
  • Item #9274260
  • Manufacturer Part #21710-L-2MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the K-78080 Reach toilet
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Length
2-5/8 in
Width
1-1/4 in
Characteristics & Features
Collection
Reach™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K21710-L-2MB
UPC
885612886897