This product requires certification to purchase.

Paper Undermount Kit for Reve

KOHLER

Reve® Paper Undermount Kit for Reve

  • Fast #
  • Part #K136-NA
  • Item #4112304
  • Manufacturer Part #136-NA
3.2 out of 5 Customer Rating
Brand image
KOHLER

Reve® Paper Undermount Kit for Reve

  • Fast #
  • Part #K136-NA
  • Item #4112304
  • Manufacturer Part #136-NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Reve® 32" baths and BubbleMassage™ air baths
  • The life-size cutout template and detailed instructions work for both Reve® 32" standard baths and BubbleMassage™ air baths
  • Installation hardware and template included
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Reve
Collection
Reve®
Material
Paper
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Undermount Installation Kit
UPC
650531978103