This product requires certification to purchase.

70 x 44 in. Pivot Shower Door with 1/4 in. Crystal Clear Glass in Bright Polished Silver

This product has been replaced by

No image available
KOHLER REVEL 5/16 PIVOT SHOWER DOOR 44X74
Manufacturer Part #CA40593-8L-SHP
KOHLER

Revel® 70 x 44 in. Pivot Shower Door with 1/4 in. Crystal Clear Glass in Bright Polished Silver

  • Fast #
  • Part #K707541-L-SHP
  • Item #5070196
  • Manufacturer Part #707541-L-SHP
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER REVEL 5/16 PIVOT SHOWER DOOR 44X74
Manufacturer Part #CA40593-8L-SHP
KOHLER

Revel® 70 x 44 in. Pivot Shower Door with 1/4 in. Crystal Clear Glass in Bright Polished Silver

  • Fast #
  • Part #K707541-L-SHP
  • Item #5070196
  • Manufacturer Part #707541-L-SHP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Frameless 5/16" thick crystal clear tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability
  • Requires Certification
Dimensions & Measurements
Glass Thickness
5/8 in
Height
70 in
Shower Door Height Range
66-70 in
Shower Door Width Range
31 in+
Width
44 in
Characteristics & Features
Collection
Revel®
Color Finish Category
Silver Tones
Color Finish Name
Bright Polished Silver
Frame Type
Frameless
Glass Type
Crystal Clear, Tempered
Installation Type
3 Wall Alcove
Shower Door Type
Pivot
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
885612408723