This product requires certification to purchase.

5 in. Cabinet Pull in Nickel Tones

KOHLER

Riff® 5 in. Cabinet Pull in Nickel Tones

  • Fast #
  • Part #K24435-BN
  • Item #9752156
  • Manufacturer Part #24435-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® 5 in. Cabinet Pull in Nickel Tones

  • Fast #
  • Part #K24435-BN
  • Item #9752156
  • Manufacturer Part #24435-BN
5 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Riff collection
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet and accessory collection offers a contemporary twist on traditional design
  • This cabinet knob combines quality craftsmanship with distinctive, classic lines to elevate your space with a timeless feel. Offering high design, the Riff collection is a true modern classic
  • Requires Certification
Dimensions & Measurements
Center to Center
5 in
Depth
1-3/4 in
Height
1-3/16 in
Length
6-3/16 in
Package Quantity
Pack of 1
Width
1-3/16 in
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
885612916006