This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

KOHLER

Riff™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27404-4G-BL
  • Item #9752426
  • Manufacturer Part #TS27404-4G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Riff™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27404-4G-BL
  • Item #9752426
  • Manufacturer Part #TS27404-4G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations.
  • Antiscald protection.
  • A single handle controls both on/off activation and temperature setting.
  • Includes faceplate with ADA-compliant metal level handle.
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with other products in the Riff collection.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-7/16 in
Escutcheon Width
6-7/16 in
Faucet Connection Size
1/2 in
Height
6-7/8 in
Shower Arm Reach
6-7/8 in
Showerhead Flow Rate
1.75 gpm
Width
6-7/16 in
Characteristics & Features
Collection
Riff™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
885612936257