This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

KOHLER

Riff® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT23953-4-SN
  • Item #9752495
  • Manufacturer Part #T23953-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT23953-4-SN
  • Item #9752495
  • Manufacturer Part #T23953-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Riff collection
  • Requires K-728-K two- or three-way transfer valve, Or K-737-K two- Or three-way diverter valve (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/4 in
Escutcheon Width
4-1/4 in
Height
4-4/25 in
Width
4-27/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
885612917379