This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Vibrant Polished Nickel (Trim Only)

KOHLER

Riff® Single Handle Single Function Bathtub & Shower Faucet in Vibrant Polished Nickel (Trim Only)

  • Fast #
  • Part #KTS27403-4-SN
  • Item #9752313
  • Manufacturer Part #TS27403-4-SN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Riff® Single Handle Single Function Bathtub & Shower Faucet in Vibrant Polished Nickel (Trim Only)

  • Fast #
  • Part #KTS27403-4-SN
  • Item #9752313
  • Manufacturer Part #TS27403-4-SN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations.
  • Antiscald protection.
  • Includes faceplate with ADA-compliant metal level handle.
  • Includes 6-1/16 in (154 mm) diverter bath spout with slip-fit connection.
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with other products in the Riff collection.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-7/16 in
Escutcheon Width
6-7/16 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Shower Arm Reach
6-7/8 in
Showerhead Flow Rate
2.5 gpm
Tub Spout Flow Rate
2.5 gpm
Tub Spout Reach
6-1/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Valve Trim
WaterSense Labeled
No
UPC
885612917058