This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

KOHLER

Rival™ Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K30468-VS
  • Item #9978334
  • Manufacturer Part #30468-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Rival™ Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K30468-VS
  • Item #9978334
  • Manufacturer Part #30468-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-arch swing spout with 120° rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Two-function pull-out spray head allows you to switch from aerated stream to powerful ring spray
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-out spray head easier and more comfortable to use
  • Master clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 10-5/16 in. (262 mm) rotating spout
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-3/4 in
Spout Height
6-5/16 in
Spout Reach
8-5/16 in
Spout Swivel
120°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Rival™
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
195711014252