This product requires certification to purchase.

33 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5871-5UA1-0
  • Item #11534018
  • Manufacturer Part #5871-5UA1-0
5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5871-5UA1-0
  • Item #11534018
  • Manufacturer Part #5871-5UA1-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36 in (914 mm) minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Three faucet holes plus one accessory hole to the right and one accessory hole to the left
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Sink drain with strainer sold separately
  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Type
K5871-5UA1-0
UPC
195711203144