This product requires certification to purchase.

Rough-In Supply Adapter for Kohler K-98350 Wall Mount Supply Elbow

KOHLER

Rough-In Supply Adapter for Kohler K-98350 Wall Mount Supply Elbow

  • Fast #
  • Part #K1218070
  • Item #4812432
  • Manufacturer Part #1218070
3.1 out of 5 Customer Rating
Brand image
KOHLER

Rough-In Supply Adapter for Kohler K-98350 Wall Mount Supply Elbow

  • Fast #
  • Part #K1218070
  • Item #4812432
  • Manufacturer Part #1218070
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Faucet Part Type
Adapter
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
Fits Brand
KOHLER
Fits Model
K-98350
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612311016