This product requires certification to purchase.

Salad Bowl Set with Board and Lid

KOHLER

Salad Bowl Set with Board and Lid

  • Fast #
  • Part #K37922-PAP-NA
  • Item #12172877
  • Manufacturer Part #37922-PAP-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Salad Bowl Set with Board and Lid

  • Fast #
  • Part #K37922-PAP-NA
  • Item #12172877
  • Manufacturer Part #37922-PAP-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Synthos, Strive, and Billings workstation kitchen sinks
  • Set includes a mixing bowl, slotted colander, silicone cover, paper composite board
  • 16-3/8" x 11-1/2" (416 x 292 mm)
  • Dishwasher-safe
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16-7/16 in
Height
6-1/50 in
Length
16-21/50 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel, Composite, Silicone
Warranty & Product Information
Type
K37922-PAP-NA
UPC
195711268884