This product requires certification to purchase.

Trip Lever in Polished Chrome

KOHLER

San Raphael™ Trip Lever in Polished Chrome

  • Fast #
  • Part #K85114-CP
  • Item #1018684
  • Manufacturer Part #85114-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

San Raphael™ Trip Lever in Polished Chrome

  • Fast #
  • Part #K85114-CP
  • Item #1018684
  • Manufacturer Part #85114-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kohler Genuine Parts
  • Replacement trip lever kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification
Dimensions & Measurements
Depth
9-1/10 in
Length
9-1/10 in
Width
4-1/10 in
Characteristics & Features
Brand Model Compatibility
K-3384 Toilet
Collection
San Raphael™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Metal
Handle Type
Trip Lever
Material
Metal
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
UPC
040688880181