This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

KOHLER

San Souci® Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9171-L-2MB
  • Item #9274383
  • Manufacturer Part #9171-L-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9171-L-2MB
  • Item #9274383
  • Manufacturer Part #9171-L-2MB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left-hand trip lever
  • For use with the K-5172 San Souci toilet
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-5172
Collection:
San Souci®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
13/16 in
Handle Material:
Metal
Handle Type:
Trip Lever
Length:
2-5/8 in
Material:
Stainless Steel, Zinc
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
885612886859
WaterSense Labeled:
No