This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in Biscuit

KOHLER

Santa Rosa™ 1.6 gpf Elongated One Piece Toilet in Biscuit

  • Fast #
  • Part #K30811-96
  • Item #9975020
  • Manufacturer Part #30811-96
5 out of 5 Customer Rating
Brand image
KOHLER

Santa Rosa™ 1.6 gpf Elongated One Piece Toilet in Biscuit

  • Fast #
  • Part #K30811-96
  • Item #9975020
  • Manufacturer Part #30811-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.6 gpf
  • Fully glazed trap way: 2-1/8"
  • Includes standard left-hand trip lever
  • Includes Brevia™ with Quick-Release™ seat
  • Clean Coat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
27-3/4 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
28-1/2 in
Length
27-3/4 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-3/4 in
Toilet Bowl Width
18-3/4 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
17-5/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Santa Rosa™
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
Type
K30811-96
UPC
195711071354