1.6 gpf Elongated One Piece Toilet in Black Black™
Santa Rosa™ 1.6 gpf Elongated One Piece Toilet in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in TXPick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available in TXShipping Not AvailableNot available in TX
-
This product cannot be sold in TX due to non-compliance with state or federal regulations.
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.6 gpf
- Fully glazed trap way: 2-1/8"
- Includes standard left-hand trip lever
- Includes Brevia™ with Quick-Release™ seat
- Clean Coat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Santa Rosa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 27-3/4
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 28-1/2
- IAPMO Listed:
- No
- Length:
- 27-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 27-3/4
- Toilet Bowl Width:
- 18-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- K30811-7
- UPC:
- 195711071347
- WaterSense Labeled:
- No
- Width:
- 17-5/8