Left-Hand Trip Lever in Matte Black
Santa Rosa™ Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left-hand Polished Chrome trip lever
- For use with K-30810, K-30811, K-30812, and K-32901 Santa Rosa toilets
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-30810, K-30811, K-30812, K-32901
- Collection:
- Santa Rosa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5/8 in
- Length:
- 5/8 in
- Material:
- Zinc, Stainless Steel
- Trip Lever Location:
- Left-Hand
- UPC:
- 195711030818
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in