This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Vibrant® Stainless

KOHLER

Sculpted Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13460-VS
  • Item #3811214
  • Manufacturer Part #13460-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Sculpted Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13460-VS
  • Item #3811214
  • Manufacturer Part #13460-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Temperature control handle option
  • Minimum 3 year battery life 2 AAA batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AAA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Sculpted
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
24 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Height:
6-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
Maximum Deck Thickness:
2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-7/8 in
Spout Reach:
5-3/4 in
Trim Only:
No
UPC:
650531850294
WaterSense Labeled:
No
Width:
2-5/8 in