This product requires certification to purchase.

Shower Arm and Flange with 2-Way Diverter in Vibrant® Polished Nickel

KOHLER

Shower Arm and Flange with 2-Way Diverter in Vibrant® Polished Nickel

  • Fast #
  • Part #K76331-SN
  • Item #7217143
  • Manufacturer Part #76331-SN
4.2 out of 5 Customer Rating
Brand image
KOHLER

Shower Arm and Flange with 2-Way Diverter in Vibrant® Polished Nickel

  • Fast #
  • Part #K76331-SN
  • Item #7217143
  • Manufacturer Part #76331-SN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diverter switches water between showerhead and handshower
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® showerheads and handshowers (sold separately)
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
8-1/16 in
Shower Arm Reach
8-1/16 in
Width
3-1/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
Fits Model
K-18359T-CL-BN
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612485359