This product requires certification to purchase.

Shower Rail in Vibrant® Brushed Nickel

KOHLER

Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K9069-BN
  • Item #3641211
  • Manufacturer Part #9069-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K9069-BN
  • Item #3641211
  • Manufacturer Part #9069-BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish
  • Offers you three distinctive trim kits with a customized slide bar that coordinates with existing Kohler® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Height
22-3/4 in
Length
5-3/16 in
Overall Height
24-3/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
No
NSF Certified
No
UPC
650531693433