This product requires certification to purchase.

Sidesplash in Calacatta

KOHLER

Sidesplash in Calacatta

  • Fast #
  • Part #K25819-CBB
  • Item #9500170
  • Manufacturer Part #25819-CBB
4.9 out of 5 Customer Rating
Brand image
KOHLER

Sidesplash in Calacatta

  • Fast #
  • Part #K25819-CBB
  • Item #9500170
  • Manufacturer Part #25819-CBB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Calacatta Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quartz side splash adds beauty and long-lasting durability to bathroom vanity
  • For use with KOHLER vanity sets
  • Includes one panel
  • Coordinates with KOHLER quartz backsplashes K-25814, K-25815, K-25816, K-25817, and K-25818 (sold separately)
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
17-1/4 in
Width
13/16 in
Characteristics & Features
Brand Model Compatibility
K-25814, K-25815, K-25816, K-25817, K-25818
Color Finish Category
Whites
Color Finish Name
Calacatta
Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Product Type
Sidesplash
UPC
885612943750