This product requires certification to purchase.

Silicone Kitchen Sink Mat

KOHLER

Silicone Kitchen Sink Mat

  • Fast #
  • Part #K28904-ASH
  • Item #9842344
  • Manufacturer Part #28904-ASH
4.1 out of 5 Customer Rating
Brand image
KOHLER

Silicone Kitchen Sink Mat

  • Fast #
  • Part #K28904-ASH
  • Item #9842344
  • Manufacturer Part #28904-ASH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects bottom of sink from scratches
  • Heat-resistant and dishwasher-safe
  • Center-rear drain hole
  • For use with KOHLER Buckley™ K-28901 single-bowl kitchen sink and Bentham™ K-28902-1AC accessorized single-bowl kitchen sink
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9/16 in
Height
9/16 in
Length
28-1/8 in
Width
14-3/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Ash Grey
Shape
Rectangular
Warranty & Product Information
Type
K28904-ASH
UPC
195711036438